Shop All Cable Ties
Panduit
Cable Tie, 34.2"L, Nylon, White, PK100
Mfr # PLT10EH-C
Zoro # G0783629
product price: $240.99
/pk 100, $2.41/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34-13/64"
- Color natural
- Width 1/2"
- Tensile Strength 250 lb.
- Max. Bundle Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT10EH-C
- Zoro # G0783629
- UPC # 7498354253
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 34-13/64" |
Width | 1/2" |
Max. Bundle Dia. | 10 in |
Depth | 34.20" |
Overall Length | 34.2 in |
Description
Cable Tie,34.2 In.L,Nylon,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SEG1V02H30S)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Blk (OSSMT-MDE)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- PANDUIT 8.5" L Mountable Cable Tie NAT PK 100 (BC2S-S10-C)
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 (IT9115-CUV4Y)
- PANDUIT Cable Tie, 14.8"L, Nylon, Black, PK1000 (PLB4S-M0)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- Panduit Cable Ties