Shop All Cable Ties
Panduit
Cable Tie, 3.1"L, Nylon, Black, PK1000
Mfr # PLT.7M-M0
Zoro # G0783218
product price: $49.45
/pk 1000, $0.05/ea
$49.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.68 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT.7M-M0
- Zoro # G0783218
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3-7/64" |
Width | 3/32" |
Max. Bundle Dia. | 0.68 in |
Overall Length | 3.1 in |
Description
Cable Tie,3.1 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C328)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BL)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2626)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-A-C20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- STEEL GRIP Steel Grip 3004676 8 in. Cable Tie; Assorted Color - Pack of 100 (3004676)
- Panduit Cable Ties