Shop All Cable Ties
Panduit
Cable Tie, 30.5L (775Mm), Light-Heavy, H (100 Pack), 100PK
Mfr # PLT9LH-C300
Zoro # G404859423
product price: $171.99
/pk 100, $1.72/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30-1/2 in
- Color Black
- Width 0.3 in
- Tensile Strength 534 N
- Max. Bundle Dia. 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT9LH-C300
- Zoro # G404859423
- UPC # 61305668581
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 30-1/2 in |
Width | 0.3 in |
Max. Bundle Dia. | 9 |
Length - Cable Tie | 30.5 in |
Overall Length | 30.5 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 534 N |
Material | Nylon 6.6 |
Temp. Range | 239 Degrees F |
Standards | CE Compliant, CSA Certified, UL62275 Compliant (Type 2, 21) Type 2 Only, UL Listed (File #E56854), RoHS Complaint |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.075 in |
Resists | Heat and UV Resistant |
For Use With | GTH-E, GS4H-E, GS4EH-E, PTH, STH2, ST3EH |
Max Operating Temperature | 115 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees Celsius |
Description
Panduit PLT9LH-C300 Locking Cable Ties are designed to satisfy the needs of high temperature and weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-heavy cross section, 30.5775mm) length. Made of Heat Stabilized Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT SS2-50P/ CS6365 Locking Plug to 4 Household Outlets with 20A Breaker (SS2CBF520)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-2CR)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating, 5 PK (SFE-20)
- 3M 6" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 1000 (CT6NT40-C)
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (PLT2I-C0)
- PANDUIT 8" L Cable Tie BK PK 1000 (BT2S-M0)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 4" Long - 18 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD800-40-BLUE)
- Panduit Cable Ties