Shop All Cable Ties
Panduit
Cable Tie, 23.62" L, Nylon, White, PK50
Mfr # S24-120-L
Zoro # G3111838
product price: $12.79
/pk 50, $0.26/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 120 lb.
- Max. Bundle Dia. 6.89 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S24-120-L
- Zoro # G3111838
- UPC # 61305625842
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 23-5/8" |
Width | 5/16" |
Max. Bundle Dia. | 6.89 in |
Overall Length | 23.62 in |
Description
Cable Tie,23.62 In. L,Nylon,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (ESR2402D)
- FLEX-STRUT Fixture Nut (FS-6461 E/G)
- NVENT HOFFMAN Current Transformer Cabinets, 400-800 Am (A800HCT1R)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Cam E, 30mm, 10A (9001KS11FBH13)
- PANDUIT Cable Tie, 14.57" L, Nylon, White, PK100 (S15-50-C)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- PANDUIT 6-5/16" L, 7/64" W, natural Plastic Cable Tie, Package quantity: 100 (S6-18-C)
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- Panduit Cable Ties