Shop All Cable Ties
Panduit
Cable Tie, 22.2"L, Nylon, Black, PK100
Mfr # PRT6EH-C0
Zoro # G0788422
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22-13/64"
- Color Black
- Width 1/2"
- Tensile Strength 250 lb.
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PRT6EH-C0
- Zoro # G0788422
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 22-13/64" |
Width | 1/2" |
Details
Color | Black |
Item | Lashing Cable Tie |
Tensile Strength | 250 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Extra Heavy Duty |
Tensile Strength - Cable Tie | 250 lb |
Locking Style | Releasable |
Basic Material | Nylon |
Thickness | 5/64" |
Description
Cable Tie,22.2 In.L,Nylon,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 11299; 400 Amp Class T Fuse (11299)
- SPAX EXT SRW T-40 5/16X6-3/4"" (3581820801710)
- HUBBELL Insulgrip Latching Kit, White (SK3)
- LEGRAND Blank End, Ivory, Steel, Ends (V4010B)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- PANDUIT 14-13/16" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 50 (SSPM4H-L300)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 (PLT2I-M4Y)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP3I-X12)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 500 (TY37M)
- Panduit Cable Ties