Shop All Cable Ties
Panduit
Cable Tie, 22.2"L, Nylon, Black, PK100
Mfr # PLT6EH-C0
Zoro # G0785990
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22-13/64"
- Color Black
- Width 1/2"
- Tensile Strength 250 lb.
- Max. Bundle Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT6EH-C0
- Zoro # G0785990
- UPC # 7498354116
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 22-13/64" |
Width | 1/2" |
Max. Bundle Dia. | 6 in |
Overall Length | 22.2 in |
Description
Cable Tie,22.2 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 14.5" L Cable Tie YL PK 100 (36J230)
- AMPHENOL AHDP #24 PANEL NUT (AHDP24-PN01)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2-R)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-12D)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- EVERMARK EverMark EM-07-50-9-C 7 in. Natural Cable Tie; 50 lbs - Pack of 100 (EM-07-50-9-C)
- Panduit Cable Ties