Shop All Cable Ties
Panduit
Cable Tie, 20"L, Nylon, Black, PK100
Mfr # PL3B5EH-C0
Zoro # G0782448
product price: $233.99
/pk 100, $2.34/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Color Black
- Tensile Strength 125 lb.
- Max. Bundle Dia. 5 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PL3B5EH-C0
- Zoro # G0782448
- UPC # 7498379926
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 20" |
Width | 1/2" |
Max. Bundle Dia. | 5 in |
Depth | 20" |
Overall Length | 20 in |
Description
Cable Tie,20 In.L,Nylon,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Seam: Brazed (MNG18-6FX)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK250 (WT6-B)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Orange, PVC Insulation (411020503)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (BT2I-M)
- PANDUIT 8" L Cable Tie BK PK 1000 (BT2S-M0)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S12NL-TA)
- Panduit Cable Ties