Shop All Cable Ties
Panduit
Cable Tie, 20.9"L, Nylon, White, PK100
Mfr # PLT6H-C
Zoro # G0786033
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.35"
- Tensile Strength 175 lb.
- Max. Bundle Dia. 6 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT6H-C
- Zoro # G0786033
- UPC # 007498338776
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 20-29/32" |
Width | 0.35" |
Max. Bundle Dia. | 6 in |
Depth | 20.90" |
Height | 0.34" |
Overall Length | 20.9 in |
Description
Cable Tie,20.9 In.L,Nylon,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Duplex Receptacle (S1SPDUSL)
- EATON Cutler-Hammer Switch Knob, Extended Lever, Green, 30mm (10250TLG)
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (G-75-MRL-BK)
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 (PLT8H-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- PANDUIT Markertie, Wrap, Std, 7.4", Nat, PK100 (PLM2S-C)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- TY-RAP 3.6" L Miniature Cable Tie Aqua PK 100 (TYZ523M)
- Panduit Cable Ties