Shop All Cable Ties
Panduit
Cable Tie, 20.9"L, Nylon, Black, PK100
Mfr # PLT6H-C0
Zoro # G0786051
product price: $147.99
/pk 100, $1.48/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.35"
- Tensile Strength 175 lb.
- Max. Bundle Dia. 6 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT6H-C0
- Zoro # G0786051
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 20-29/32" |
Width | 0.35" |
Max. Bundle Dia. | 6 in |
Overall Length | 20.9 in |
Description
Cable Tie,20.9 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 50 A, Reversing: No (XTCE050D00E)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-05-030-GN)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- PANDUIT Cable Tie, 7.4"L, Nylon, Yellow, PK1000 (PRT2S-M4Y)
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 (BT3I-M30)
- PANDUIT Cable Tie, Min, 3.1", Nat, PK100 (PLT.7M-C)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- PANDUIT Cable Tie, Lh, 14.5in, Wr Bl, PK250 (PLT4H-TL0)
- GARDNER BENDER Gardner Bender 46-408UVB Heavy-Duty Cable Tie, UVB, 8" (120 Lb) - 100 pk. (46-408UVB)
- Panduit Cable Ties