Shop All Cable Ties
Panduit
Cable Tie, 20.1"L, Nylon, Black, PK100
Mfr # PLT5EH-C0
Zoro # G0785832
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1/2"
- Tensile Strength 250 lb.
- Max. Bundle Dia. 5 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT5EH-C0
- Zoro # G0785832
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 20-7/64" |
Width | 1/2" |
Max. Bundle Dia. | 5 in |
Overall Length | 20.1 in |
Description
Cable Tie,20.1 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 4 Port (AFP14W)
- 3M 22-18 AWG Vinyl Ring Terminal #10 Stud PK25 (RV18-10Q)
- SCHNEIDER ELECTRIC Level Relay, 250VAC/DC Coil Volts, 2 C/O (RM35LM33MW)
- SUPCO Comm. Defrost Control, 120V, 1NO/1NC (S814500)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100 (PLT12EH-C0)
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 (PLM2M-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PANDUIT Cable Tie, Metal Barb, 14.9L (378mm), Li (BT4LH-TL300)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 (PLT2S-C00)
- TRITON PRODUCTS 24" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24BK)
- Panduit Cable Ties