Shop All Cable Ties
Panduit
Cable Tie, 2-Piece, 8.1L (206mm), Interm
Mfr # SST2I-M
Zoro # G2791384
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.135 in
- Tensile Strength 40 lb
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SST2I-M
- Zoro # G2791384
- UPC # 7498350081
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8.1 in |
Width | 0.135 in |
Max. Bundle Dia. | 2 in |
Overall Length | 8.1 in |
Details
Color | Natural |
Item | Cable Tie |
Tensile Strength | 40 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Indoor |
Application | General Purpose |
UL Type | 1; 11 |
Thickness | 140 mil |
Product Type | Cable Tying |
Product Line | Pan-Ty |
Minimum Loop Tensile Strength | 40 lb |
Product Name | Pan-Ty Cable Tie |
Product Color | Natural |
Cable Manager Type | Cable Tie |
Product Material | Nylon 6.6 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie, 2-Piece, 8.1L (206mm), Intermediate, Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Lvr Arm, 1.5 to 4.06 In. Arm L (12T874)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125V (HBL15W47)
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 16.00x14.00x6.00, Gray, Steel (A1614LP)
- DWYER INSTRUMENTS Pressure Switch 10-300Psig Spst 10Amp (DA-31-2-9)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 (PLT2M-C)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- DISCO Blk Nyln Cable Ties 14" Heavy Duty 120 lb T.S. PK100 (9724PK)
- Panduit Cable Ties