Shop All Cable Ties
Panduit
Cable Tie, 2-Piece, 6.7L (172mm), Standa
Mfr # SST2S-M30
Zoro # G2778075
product price: $125.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.7 in
- Color Black
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SST2S-M30
- Zoro # G2778075
- UPC # 7498357669
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6.7 in |
Width | 0.18 in |
Max. Bundle Dia. | 1-3/4 in |
Overall Length | 6.7 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | UL Recognized, UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Indoor |
Thickness | 50 mil |
Resists | Heat |
UL Type | 1; 11 |
Cable Manager Type | Cable Tie |
Product Name | Pan-Ty Cable Tie |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Line | Pan-Ty |
Product Color | Black |
Minimum Loop Tensile Strength | 50 lb |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, 2-Piece, 6.7L (172mm), Standard, Heat Stabilized, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- DISCO Low Profile Mini Blade Fuses 7.5 Amp Brwn Type ATM PK5 (10830PK)
- SIEMENS Circuit Breaker, QP/MP Series 30A, 1 Pole, 120/240V AC (ITEQ130)
- WESTWARD Welding Cable, 3/0, 10 ft., Red, Rubber (19YE39)
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 (PLT3I-M)
- PANDUIT 6.2" L Intermediate Cable Tie NAT PK 100 (SG150I-C)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- PANDUIT Cable Tie, 43.3"L, Nylon, Black, PK25 (PLT13H-Q0)
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- PARTNERS BRAND UV Cable Ties, 175#, 30", Black, 100/Case (CTUV30175)
- Panduit Cable Ties