Shop All Cable Ties
Panduit
Cable Tie, 2-Piece, 27.5L (699mm), Light-Hvy, Wthr, SST8H-L0, PK 50
Mfr # SST8H-L0
Zoro # G2778967
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 120 lb
- Max. Bundle Dia. 8 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SST8H-L0
- Zoro # G2778967
- UPC # 7498350224
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 27-1/2 in |
Width | 0.3 in |
Max. Bundle Dia. | 8 in |
Overall Length | 27.5 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Outdoor |
Thickness | 70 mil |
UL Type | 1; 11 |
Resists | UV, Weather |
Application | General Purpose |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 120 lb |
Product Material | Nylon 6.6 |
Product Name | Pan-Ty Cable Tie |
Cable Manager Type | Cable Tie |
Product Line | Pan-Ty |
Product Color | Black |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie, 2-Piece, 27.5L (699mm), Light-Heavy, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Lug Kit, 125A, 120/240V AC (TLK20)
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 12-10, PK50 (31A494)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 3/8" Stud, PK4 (15-096)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100 (PLT12EH-C0)
- PANDUIT Cable Tie, Std, Rel, 7.4", Wr, Bl, PK1000 (PRT2S-M0)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 50 (MRS2LH-L4)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- Panduit Cable Ties