Shop All Cable Ties
Panduit
Cable Tie, 2-Piece, 14.8L (376mm), Light
Mfr # SST4H-D30
Zoro # G2778748
product price: $353.99
/pk 500, $0.71/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.8 in
- Color Black
- Width 0.3 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SST4H-D30
- Zoro # G2778748
- UPC # 7498357793
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14.8 in |
Width | 0.3 in |
Max. Bundle Dia. | 4 in |
Overall Length | 14.8 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Indoor |
Resists | Heat |
UL Type | 1; 11 |
Thickness | 70 mil |
Product Type | Cable Tying |
Product Line | Pan-Ty |
Minimum Loop Tensile Strength | 120 lb |
Cable Manager Type | Cable Tie |
Product Material | Nylon 6.6 |
Product Name | Pan-Ty Cable Tie |
Product Color | Black |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie, 2-Piece, 14.8L (376mm), Light-Heavy, Heat Stabilized, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Relief Boot, RJ45, Blue, PK50 (7248)
- RELAY & CONTROL Relay & Control RCL-303 Adjustable Length Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-303)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (31NT91-7)
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC (TM241CE24R)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- PANDUIT Cable Tie, 8.5", Nylon, White, PK500 (BC2S-S10-D)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S10-C0)
- PANDUIT 7.4" L Cable Tie Aqua PK 100 (PLT2S-C76)
- STANDARD IGNITION Tie Strap, Hp3400 (HP3400)
- Panduit Cable Ties