Shop All Cable Ties
Panduit
Cable Tie, 2-Piece, 14.8L (376mm), Light
Mfr # SST4H-D
Zoro # G2778556
product price: $280.99
/pk 500, $0.56/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.8 in
- Color Natural
- Width 0.3 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SST4H-D
- Zoro # G2778556
- UPC # 7498350201
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14.8 in |
Width | 0.3 in |
Max. Bundle Dia. | 4 in |
Overall Length | 14.8 in |
Depth | 14.80" |
Description
Cable Tie, 2-Piece, 14.8L (376mm), Light-Heavy, Nylon, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Plug In Timer, Blk, Outdoor, 125V, Digital (642E)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 5ft (N201-005-GN)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1CB32)
- PANDUIT Cable Tie, 7.4"L, Nylon, Blue, PK1000 (PLT2S-M6)
- PANDUIT 1" L, 1" W, Black Plastic Wire Clip, Indoor/Outdoor: Indoor (ACC38-A-M20)
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 (SG100M-C0)
- PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK (BT1.5M-XMR)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- DEACERO Tie Wire, 165 ga Wire, 330 ft L, Steel, Annealed (5689/71572)
- Panduit Cable Ties