Shop All Cable Ties
Panduit
Cable Tie, 2-Piece, 11.0L (279mm), Stand
Mfr # SST3S-M30
Zoro # G2775257
product price: $288.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Color Black
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SST3S-M30
- Zoro # G2775257
- UPC # 7498357751
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11 in |
Width | 0.18 in |
Max. Bundle Dia. | 3 in |
Overall Length | 11 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Indoor |
Thickness | 50 mil |
UL Type | 1; 11 |
Resists | Heat |
Product Name | Pan-Ty Cable Tie |
Product Material | Nylon 6.6 |
Product Color | Black |
Minimum Loop Tensile Strength | 50 lb |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Line | Pan-Ty |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie, 2-Piece, 11.0L (279mm), Standard, Heat Stabilized, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndard/Revers, 1/4-18"FNPT (9016GAW21F)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606G)
- S&C Fuse Link, 150A, 7200V AC (131250)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT 11-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT3S-M30)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Blue, 1000/Case (CT115D)
- Panduit Cable Ties