Shop All Cable Ties
Panduit
Cable Tie, 18.1", Nylon, Black, PK100
Mfr # BT5LH-C300
Zoro # G0761962
product price: $76.39
/pk 100, $0.76/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18-7/64"
- Color Black
- Tensile Strength 120 lb.
- Max. Bundle Dia. 5 in
- Material Heat Stabilized Weather Resistant Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT5LH-C300
- Zoro # G0761962
- UPC # 7498312073
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 18-7/64" |
Width | 0.27" |
Max. Bundle Dia. | 5 in |
Overall Length | 18.1 in |
Description
Cable Tie,18.1 In.,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (CR15-GY)
- WIEGMANN Fiberglass Enclosure, 10 in H, 5 in D, NEAM 4X, Screw On (HW-D10105SC)
- DAYTON Pendant Station, 2NO, Yellow (20C812)
- ALLEN BRADLEY IO Module 1794IB32 (1794-IB32)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UCT3S-X0)
- PANDUIT Cable Tie, Lh, 14.5in, Hs Bl, PK250 (PLT4H-TL30)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 (BT3I-M30)
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT4S-C0)
- TY-RAP 8" L Assorted Color Cable Tie Kit PK 100 (81900)
- Panduit Cable Ties