Shop All Cable Ties
Panduit
Cable Tie, 17.71" L, Nylon, Black, PK50
Mfr # S18-175-L0
Zoro # G3111768
product price: $13.15
/pk 50, $0.26/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 175 lb.
- Max. Bundle Dia. 4.92 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S18-175-L0
- Zoro # G3111768
- UPC # 61305625841
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 17-23/32" |
Width | 0.35" |
Max. Bundle Dia. | 4.92 in |
Overall Length | 17.71 in |
Description
Cable Tie,17.71 In. L,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- EATON Cutler-Hammer Aux Contact Block, 2NO/2NC, 10A (C320SNP22)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, B Curve (M9F21306)
- ANCOR Standard Duplex Cable - Flat 8/2 AWG - 2 x 8mm Red/Black - 50' (120905)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- PANDUIT 14-37/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S15-50-C0)
- PANDUIT 14-1/2" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT4S-M2)
- PANDUIT Pan Stl Tie, 304ss, Std, 10.2l, Ts890, PK100 (MLT2.7S-CP)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- ELECTRIDUCT Stainless Steel Cable Ties- 30" x 10 Pieces (CT-ED-SS-30-10)
- Panduit Cable Ties