Shop All Cable Ties
Panduit
Cable Tie, 17.71" L, Nylon, Black, PK50
Mfr # S18-120-L0
Zoro # G3111792
product price: $8.19
/pk 50, $0.16/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 120 lb.
- Max. Bundle Dia. 5.12 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S18-120-L0
- Zoro # G3111792
- UPC # 61305625908
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 17-23/32" |
Width | 5/16" |
Max. Bundle Dia. | 5.12 in |
Overall Length | 17.71 in |
Description
Cable Tie,17.71 In. L,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Receptacles, USB, Tamper-Resistant, Biscuit (SCR-15-UBTR-BI)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6.25A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-6-1/4-R)
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 (S24-175-L0)
- PANDUIT 16-15/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S17-50-C0)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK10 (45-524SP)
- Panduit Cable Ties