Shop All Cable Ties
Panduit
Cable Tie, 16.93" L, Nylon, Black, PK1000
Mfr # S17-50-M0
Zoro # G3111433
product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4.33 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S17-50-M0
- Zoro # G3111433
- UPC # 61305625894
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 16-15/16" |
Width | 0.19" |
Max. Bundle Dia. | 4.33 in |
Overall Length | 16.9 in |
Description
Cable Tie,16.93 In. L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA79)
- ILSCO Copper Neutral Bar Connector, Conductor (NBCE-0615-2-EC)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW15)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini (SG100M-M0)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- RETYZ Releasable Tie, Green, Nylon, PK100 (EVT-S08GN-TA)
- Panduit Cable Ties