Shop All Cable Ties
Panduit
Cable Tie, 15.5", Nylon, Black, PK250
Mfr # BC4LH-S25-TL0
Zoro # G0761533
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-1/2"
- Color Black
- Width 0.27"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BC4LH-S25-TL0
- Zoro # G0761533
- UPC # 7498352329
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 15-1/2" |
Width | 0.27" |
Max. Bundle Dia. | 4 in |
Mounting Hole Size - Cable Tie | 0.26 in; 0.52 in |
Overall Length | 15.5 in |
Description
Cable Tie,15.5 In.,Nylon,Black,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045DCS)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- EATON Miniature Circuit Breaker, GHB Series 25A, 2 Pole, 277/480V AC (GHB2025)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, C Curve (M9F22203)
- PANDUIT Cable Tie, 6.1"L, Nylon, Black, PK100 (PLC1.5I-S8-C0)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- PANDUIT Stronghold Cable Tie, 11.81L (300Mm), .1 (100 Pack), 100PK (S12-50-C2)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 500 (TY37M)
- Panduit Cable Ties