Shop All Cable Ties
Panduit
Cable Tie, 15.3"L, Nylon, Yellow, PK100
Mfr # IT9115-CUV4Y
Zoro # G0770432
$70.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 124 lb.
- Max. Bundle Dia. 4.53 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Cable Tie Duty Light Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # IT9115-CUV4Y
- Zoro # G0770432
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 15-5/16" |
Width | 0.35" |
Max. Bundle Dia. | 4.53 in |
Overall Length | 15.3 in |
Description
Cable Tie,15.3 In.L,Nylon,Yellow,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Stainless Steel Enclosure, 6 in D (C4XSC666SS)
- EATON BUSSMANN Circuit Limiter, ANL Series, 100A, Fast-Acting, 32V AC, Bolt-On (ANL-100)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, B Curve (M9F21104)
- PANDUIT Cable Tie, 15.3"L, Nylon, Dark Blue, PK100 (IT9115-CUV6)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 (PLM2M-M)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 1000 (BT1.5I-M)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- Panduit Cable Ties