Shop All Cable Ties
Panduit
Cable Tie, 15.3"L, Nylon, Dark Blue, PK100
Mfr # IT9115-CUV6
Zoro # G0770493
product price: $75.79
/pk 100, $0.76/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 124 lb.
- Max. Bundle Dia. 4.53 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Cable Tie Duty Light Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IT9115-CUV6
- Zoro # G0770493
- UPC # 7498350401
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 15-5/16" |
Width | 0.35" |
Max. Bundle Dia. | 4.53 in |
Overall Length | 15.3 in |
Depth | 15.30" |
Description
Cable Tie,15.3 In.L,Nylon,Dark Blue,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- CONTA-CLIP SRK 50/2A, Feed-through terminal, BG (17156.2)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80109)
- PANDUIT Cable Tie, 15.3"L, Nylon, Black, PK100 (IT9115-C0)
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 (IT9115-CUV4Y)
- PANDUIT Cable Tie, 15.3"L, Nylon, Tan, PK100 (IT9115-CUV18)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRS4S-C4)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100 (BT2I-C)
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 (46-314UVBSC)
- Panduit Cable Ties