Shop All Cable Ties
Panduit
Cable Tie, 15.3"L, Nylon, Black, PK100
Mfr # IT9115-C0
Zoro # G0770143
$69.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 124 lb.
- Max. Bundle Dia. 4.53 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Cable Tie Duty Light Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # IT9115-C0
- Zoro # G0770143
- UPC # 7498351828
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 15-5/16" |
Width | 0.35" |
Max. Bundle Dia. | 4.53 in |
Depth | 15.30" |
Overall Length | 15.3 in |
Description
Cable Tie,15.3 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 38in H (NQC38S)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- PANDUIT 11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50 (BT3LH-L)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie NAT PK 50 (MLT4EH-LP)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- PANDUIT Cable Tie, Std, 7.4", Hswr, Bl, PK1000 (PLT2S-M300)
- DISCO Cable Ties, Releasable, 5/16" Hole, PK10 (12046PK)
- Panduit Cable Ties