Shop All Cable Ties
Panduit
Cable Tie, 15.1"L, Nylon, Black, PK50
Mfr # PLC4H-S25-L0
Zoro # G0782761
product price: $57.29
/pk 50, $1.15/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-7/64""
- Color Black
- Width 5/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC4H-S25-L0
- Zoro # G0782761
- UPC # 007498355117
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 15-7/64"" |
Width | 5/16" |
Max. Bundle Dia. | 4 in |
Mounting Hole Size - Cable Tie | 5 in |
Depth | 15.10" |
Overall Length | 15.1 in |
Description
Cable Tie,15.1 In.L,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Closed, 30-Degree, 2-Hole (FS-5142-30 E/G)
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- GE Thermal Unit, 1.02 to 1.12A (CR123C118A)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PLT5EH-C0)
- COMMERCIAL White Zip Ties (42313)
- Panduit Cable Ties