Shop All Cable Ties
Panduit
Cable Tie, 15.1", Nylon, Black, PK1000
Mfr # BT4S-M30
Zoro # G0761947
product price: $283.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-7/64""
- Color Black
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT4S-M30
- Zoro # G0761947
- UPC # 7498341256
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 15-7/64"" |
Width | 3/16" |
Max. Bundle Dia. | 4 in |
Overall Length | 15.1 in |
Overall Length (mm) | 384 |
Maximum Bundle Diameter (mm) | 102 |
Body Width (mm) | 4.7 |
Overall Length (In.) | 15.1 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (In.) | 0.185 |
Maximum Bundle Diameter (In.) | 4 |
Minimum Bundle Diameter (In.) | 0.06 |
Description
Cable Tie,15.1 In.,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 631801-1 Controller 100-130V (631801-1)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DG321NRB)
- CONNTEK Conntek 1450SS2-36, 36', 50A, Generator Temporary Power Cord with NEMA 14-50 to CS6364 (1450SS2-36)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 (36J129)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 (PLT5S-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 (PLC2H-S25-L)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie BK PK 25 (SG450HG-Q0)
- Panduit Cable Ties