Shop All Cable Ties
Panduit
CABLE TIE 15.1" 50LB, 4" BUNDLE DIAMETER, NATURAL 100/PK ROHS, PK 100
Mfr # BT4S-C
Zoro # G0163792
product price: $57.69
/ea
Sold in multiples of 2 for $115.38
$115.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.1 in
- Color Natural
- Width 0.19"
- Tensile Strength 50 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT4S-C
- Zoro # G0163792
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 15.1 in |
Width | 0.19" |
Max. Bundle Dia. | 4 in |
Depth | 15.10" |
Overall Length (In.) | 15.1 |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (mm) | 384 |
Maximum Bundle Diameter (In.) | 4 |
Maximum Bundle Diameter (mm) | 102 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 4.7 |
Body Width (In.) | 0.185 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08PC410D)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Spade Terminals (100L-1-1-15/100-4)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-3)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1842)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X12K1WP/25)
- Panduit Cable Ties