Shop All Cable Ties
Panduit
Cable Tie, 14.9", Nylon, Black, PK250
Mfr # BT4LH-TL30
Zoro # G0761999
product price: $160.99
/pk 250, $0.64/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-29/32"
- Color Black
- Width 0.27"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT4LH-TL30
- Zoro # G0761999
- UPC # 7498341274
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14-29/32" |
Width | 0.27" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.9 in |
Maximum Bundle Diameter (In.) | 4 |
Minimum Bundle Diameter (In.) | 0.188 |
Body Width (In.) | 0.275 |
Body Width (mm) | 7 |
Overall Length (mm) | 378 |
Maximum Bundle Diameter (mm) | 102 |
Minimum Bundle Diameter (mm) | 4.8 |
Overall Length (In.) | 14.9 |
Description
Cable Tie,14.9 In.,Nylon,Black,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNN Series, 325A, Very Fast Acting, 130VAC, Bolt-On (CNN325)
- INTERMATIC Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010HMXD)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2A)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Black, 500 ft Length (22UL1007TPCBLA500)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP3I-X0)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT 15.3" L Cable Tie BK PK 50 (SG370SG-L0)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- PANDUIT Marker Tie, 2-Piece, 6.7L (170mm), Stand (SSM2S-D0)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- Panduit Cable Ties