Shop All Cable Ties
Panduit
CABLE TIE 14.9" 120LB, 4" BUNDLE DIA 250/PK, BLACK ROHS, PK 250
Mfr # BT4LH-TL0
Zoro # G0173276
product price: $169.99
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.9 in
- Color Black
- Tensile Strength 120 lb
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT4LH-TL0
- Zoro # G0173276
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 14.9 in |
Width | 0.27" |
Max. Bundle Dia. | 4 in |
Maximum Bundle Diameter (mm) | 102 |
Body Width (mm) | 7 |
Minimum Bundle Diameter (In.) | 0.188 |
Overall Length (mm) | 378 |
Maximum Bundle Diameter (In.) | 4 |
Body Width (In.) | 0.275 |
Overall Length (In.) | 14.9 |
Minimum Bundle Diameter (mm) | 4.8 |
Diameter Range (In.) | 3/16" - 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- INTERMATIC Photocontrol, 120V AC, 1800 W, 15 A, SPST, 1/2 in Male Pipe Thread, Polycarbonate, White/Gray (K4121C)
- PANDUIT 15.1" L Cable Tie BK PK 1000 (BT4S-M0)
- PANDUIT Imlt Tie, 316L Ss, Standard, 362Mm (14.3 (100 Pack), 100PK (IMLT102S-C6L)
- PANDUIT Cable Tie, 14.4, Polypropylene, Blue, PK100 (PLT4S-C186)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK1000 (PLT1M-M2)
- PANDUIT 15.6" L Mountable Cable Tie NAT PK 100 (BC4S-S10-C)
- PANDUIT Heavy Duty Cable Tie, 15 in L, 0.33 in W, Nylon, Black, Indoor, Outdoor Use, 25 Pack (SG350LHG-Q0)
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- Panduit Cable Ties