Shop All Cable Ties
Panduit
Cable Tie, 14.8"L, Nylon, Black, PK1000
Mfr # PLB4S-M0
Zoro # G0782551
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4.1 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLB4S-M0
- Zoro # G0782551
- UPC # 7498355690
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-13/16" |
Width | 0.19" |
Max. Bundle Dia. | 4.1 in |
Overall Length | 14.8 in |
Description
Cable Tie,14.8 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3243080)
- EATON Manual Mtr Protector, 16A, Rotary, Frame D (XTPR016DC1)
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- PANDUIT Wire Clip, 0.19" Bundle, Gray, PK100 (AJC19-A-C)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 250 (BT2LH-TL)
- PANDUIT 8.5" L Releasable Miniature Cable Tie BK PK 100 (ERT2M-C20)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- SOUTH MAIN HARDWARE 4-in 18-lb, Natural, 1000 Standard Nylon Tie (220103)
- Panduit Cable Ties