Shop All Cable Ties
Panduit
Cable Tie, 14.6"L, Tefzel, Aqua, PK1000
Mfr # PLT4S-M76
Zoro # G0785841
product price: $2,343.99
/pk 1000, $2.34/ea
Free Shipping & Returns
$2,343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua Blue
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
- Material Tefzel
- Temp. Range -60 to 170°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4S-M76
- Zoro # G0785841
- UPC # 7498356631
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14-39/64" |
Width | 0.19" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.5 in |
Minimum Bundle Diameter (In.) | 0.13 |
Body Width (In.) | 0.19 |
Minimum Bundle Diameter (mm) | 3.3 |
Overall Length (In.) | 14.6 |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (mm) | 371 |
Maximum Bundle Diameter (mm) | 102 |
Body Width (mm) | 4.8 |
Description
Cable Tie,14.6 In.L,Tefzel,Aqua,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1531)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Gold (B1400HS 20)
- HUBBELL Connector, Double Set Screw, Wht, Male (HBL400MW)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 (PLM1M-C)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTE3S-X0)
- PANDUIT Marker Tie, 2-Piece, 6.7L (170mm), Stand (SSM2S-D0)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 (PLT12EH-Q0)
- ADVANCE CABLE TIES 5 40lb Natrual/White Cable Tie 100/BG (AL-05-40-9-C)
- Panduit Cable Ties