Shop All Cable Ties
Panduit
Cable Tie, 14.6"L, Nylon, Yellow, PK500
Mfr # PLM4S-D4Y
Zoro # G0783190
product price: $350.99
/pk 500, $0.70/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-39/64"
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLM4S-D4Y
- Zoro # G0783190
- UPC # 7498344708
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-39/64" |
Width | 3/16" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.6 in |
Description
Cable Tie,14.6 In.L,Nylon,Yellow,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Plastic safety switch XCSPA-1 NC 1 N (XCSPA592)
- SCHNEIDER ELECTRIC Head for emergency switching off push button, Harmony XAC, red mushroom 40mm, latching turn to release, unmarked (ZA2BS844)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT261CL-ORANGE)
- ZORO SELECT 2 Wire Industrial Straight Blade Plug 125VAC 15A (9754NS)
- PANDUIT 7-13/32" L, 0.19" W, Orange Plastic Cable Tie, Package quantity: 1000 (PLT2S-M3)
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 (BT3LH-L0)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- PANDUIT 11-13/32" L, 9/64" W, Black Plastic Cable Tie, Tensile Strength: 40 lb. (PLT3I-M30)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- Panduit Cable Ties