Shop All Cable Ties
Panduit
Cable Tie, 14.5"L, Nylon, White, PK1000
Mfr # PLT4S-M10
Zoro # G0785710
product price: $269.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4S-M10
- Zoro # G0785710
- UPC # 7498356615
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2" |
Width | 0.19" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.5 in |
Overall Length (In.) | 14.5 |
Maximum Bundle Diameter (In.) | 4 |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (mm) | 368 |
Maximum Bundle Diameter (mm) | 101.6 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (In.) | 0.19 |
Body Width (mm) | 4.8 |
Description
Cable Tie,14.5 In.L,Nylon,White,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ8)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- GENERAC PowerPact Cold Weather Kit (6808)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2R-P4)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- PANDUIT 11-13/32" L, 9/64" W, Black Plastic Cable Tie, Tensile Strength: 40 lb. (PLT3I-M30)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- PANDUIT Cable Tie, Std, Rel, 7.4", Wr, Bl, PK1000 (PRT2S-M0)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- US CABLE TIES Cable Tie, 4 in., 18 lb, UV Black Nylon, 1000PK (LD4B1000)
- Panduit Cable Ties