Shop All Cable Ties
Panduit
Cable Tie, 14.5"L, Nylon, Green, PK250
Mfr # PLT4H-TL109
Zoro # G0785552
product price: $217.99
/pk 250, $0.87/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
- Material polypropylene
- Temp. Range -60 to 115°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4H-TL109
- Zoro # G0785552
- UPC # 7498353947
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2" |
Width | 5/16" |
Max. Bundle Dia. | 4 in |
Depth | 14.50" |
Overall Length | 14.5 in |
Description
Cable Tie,14.5 In.L,Nylon,Green,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- POLARIS Insulated Multitap Connector, 1.57 In. W (IPLD600-4B)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 1 Pole, 120V AC (BF120A)
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 (PLT3H-TL109)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- TY-RAP 14.5" L Miniature Cable Tie BK PK 1000 (TY244MX)
- Panduit Cable Ties