Shop All Cable Ties
Panduit
Cable Tie, 14.5"L, Nylon, Black, PK50
Mfr # PLT4H-L00
Zoro # G0785482
product price: $37.59
/pk 50, $0.75/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/2"
- Color Black
- Width 5/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4H-L00
- Zoro # G0785482
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2" |
Width | 5/16" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.5 in |
Description
Cable Tie,14.5 In.L,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CRP)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- EATON Cutler-Hammer Thermal Unit, 1.04 to 1.15A (MSH1-3A)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Electric, Recoil, Wireless Remote Start (201156)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S10-C0)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 50 (MRS2LH-L4)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 50 (MRT4LH-L4)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M0)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x24" (N-24-010-BK)
- Panduit Cable Ties