Shop All Cable Ties
Panduit
Cable Tie, 14.5"L, Nylon, Black, PK50
Mfr # PLT4H-L0
Zoro # G0785491
product price: $44.39
/pk 50, $0.89/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/2"
- Color Black
- Tensile Strength 120 lb.
- Material Nylon 6.6
- Cable Tie Duty Light Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4H-L0
- Zoro # G0785491
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2" |
Width | 5/16" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Light Heavy Duty |
Indoor/Outdoor | Plenum |
Locking Style | Locking |
Basic Material | Nylon |
Thickness | 5/64" |
Description
Cable Tie,14.5 In.L,Nylon,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Red, 6in, PK10 (EPS300-1/2-6"-RED-10-10 PC PKS)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-50226-05)
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer (PLDC2.5EH-C350)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK100 (MLT2.7S-CP316)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M)
- Panduit Cable Ties