Shop All Cable Ties
Panduit
Cable Tie, 14.5"L, Nylon, Black, PK250
Mfr # PLT4H-TL00
Zoro # G0785412
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/2"
- Color Black
- Width 5/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT4H-TL00
- Zoro # G0785412
- UPC # 7498353943
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2" |
Width | 5/16" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.5 in |
Overall Length (mm) | 368 |
Minimum Bundle Diameter (mm) | 4.8 |
Overall Length (In.) | 14.5 |
Maximum Bundle Diameter (mm) | 102 |
Maximum Bundle Diameter (In.) | 4 |
Minimum Bundle Diameter (In.) | 0.188 |
Body Width (In.) | 0.3 |
Body Width (mm) | 7.6 |
Description
Cable Tie,14.5 In.L,Nylon,Black,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- ZORO SELECT Electrical Connector Asst, 144 Pcs (WWG-DISP-EC144)
- BELL OUTDOOR Extension Box, NOVAL Accessory, 1 Gang, Aluminum, Extension/Adapter (5406-0)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 (DT8EH-Q0)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UCT3S-X0)
- PANDUIT Cable Tie, 22.2"L, Nylon, Black, PK100 (PLT6EH-C0)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J161)
- Panduit Cable Ties