Shop All Cable Ties
Panduit
Cable Tie, 14.5"L, Nylon, Black, PK1000
Mfr # PLT4S-M30
Zoro # G0785799
product price: $346.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/2"
- Color Black
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4S-M30
- Zoro # G0785799
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2" |
Width | 0.19" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.5 in |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 4.8 |
Overall Length (mm) | 368 |
Maximum Bundle Diameter (In.) | 4 |
Maximum Bundle Diameter (mm) | 102 |
Body Width (In.) | 0.19 |
Overall Length (In.) | 14.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Description
Cable Tie,14.5 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CABLE TIES Stainless Steel Cable Tie (AL-20-100-SS-C)
- GE Lug Kit, 125A, 120/240V AC (TNLK250)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412121208SSC)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- PANDUIT Stronghold Cable Tie, 7.4L (188Mm), .19W (100 Pack), 100PK (S7-50-C2)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 (PLT3I-M)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/White, PK50 (PLT1M-L1-10)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x12" (N-12-010-BK)
- Panduit Cable Ties