Shop All Cable Ties
Panduit
Cable Tie, 14.5"L, Nylon, Black, PK100
Mfr # PLT4S-C0
Zoro # G0785677
product price: $45.15
/pk 100, $0.45/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4S-C0
- Zoro # G0785677
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2" |
Width | 0.19" |
Max. Bundle Dia. | 4 in |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (In.) | 0.19 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (mm) | 368 |
Body Width (mm) | 4.8 |
Maximum Bundle Diameter (mm) | 102 |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (In.) | 14.5 |
Depth | 14.50" |
Overall Length | 14.5 in |
Description
Cable Tie,14.5 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20/50A, 4 Pole, 120/240V AC (BQC2502120)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 16V AC, 115V AC (T1656)
- POLARIS Insulated Multitap Connector, 6.67 In. L (IPLD350-6B)
- LEVITON Watertight Locking Connector (29W77)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 (PLT5S-C0)
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 (PLT1S-C0)
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT4S-C0)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 1000 (BT4M-M)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- GARDNER BENDER 8 in. L Clear Self-Cutting Cable Tie 20 pk (45-308SC)
- Panduit Cable Ties