Shop All Cable Ties
Panduit
Cable Tie, 14.5L (368mm), Standard, Flam
Mfr # PLT4S-M69
Zoro # G2763734
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14-1/2 in
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT4S-M69
- Zoro # G2763734
- UPC # 7498338561
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2 in |
Width | 0.19 in |
Max. Bundle Dia. | 4 in |
Depth | 14.50" |
Overall Length | 14.5 in |
Overall Length (In.) | 14.5 |
Overall Length (mm) | 368 |
Maximum Bundle Diameter (mm) | 102 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (In.) | 4 |
Body Width (In.) | 0.19 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (mm) | 4.8 |
Description
Cable Tie, 14.5L (368mm), Standard, Flame Retardant, Ivory
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- EATON B-LINE Acoustical Tee and T-Bar Fasteners, 2 Gang, Steel, Octagon (BA50F)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor with Neutral, White (LHIRS1-N-WH)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 (PLT12EH-Q0)
- PANDUIT Panduit® Pan-ty® Tefzel Cable Ties (ETFE) - 11.6" Long - 50 Lb Tensile Strength - 100 pc pack (TF11)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- PANDUIT 5.6" L Intermediate Cable Tie NAT PK 1000 (PLT1.5I-M)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Red (CT-VW-200-RD)
- Panduit Cable Ties