Shop All Cable Ties
Panduit
Cable Tie, 14.57" L, Nylon, White, PK100
Mfr # S15-50-C
Zoro # G3111689
product price: $8.45
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4.02 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S15-50-C
- Zoro # G3111689
- UPC # 61305625816
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 14-37/64" |
Width | 0.19" |
Max. Bundle Dia. | 4.02 in |
Overall Length | 14.57 in |
Description
Cable Tie,14.57 In. L,Nylon,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS3)
- GE Molded Case Circuit Breaker, TED Series 20A, 1 Pole, 277V AC (TED113020WL)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364AWKGL)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- Panduit Cable Ties