Shop All Cable Ties
Panduit
Cable Tie, 14.5", 120 lb. TS, Black, PK250
Mfr # PLT4H-TL30/147
Zoro # G1929319
product price: $139.99
/pk 250, $0.56/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/2"
- Color Black
- Width 5/16"
- Color - Cable Tie Black
- Tensile Strength 120 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4H-TL30/147
- Zoro # G1929319
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14-1/2" |
Width | 5/16" |
Max. Bundle Dia. | 4 in |
Approximate Length - Cable Tie | 14-1/2" |
Approximate Length | 14-1/2" |
Length - Cable Tie | 14.50" |
Nominal Length | 14 1/2 in |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 14.5 in |
Description
Cable Tie, Standard, Actual Length 14.5 in, Width 0.48 in, Nominal Length 14 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Heat Stabilized, Low-Smoke, Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 239 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, 21, Thickness 0.08 in, Max. Bundle Dia. 4 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- BURNDY Ground Rod Clamp, 10AWG, 1.71In, PK5 (GRL6)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHC7)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- PANDUIT 8" L Miniature Cable Tie BK PK 1000 (PLT2M-M0)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT 14.5" L Cable Tie NAT PK 1000 (PLT4S-M)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S12PR-HA)
- Panduit Cable Ties