Shop All Cable Ties
Panduit
Cable Tie, 14.4, Polypropylene, Blue, PK100
Mfr # PLT4S-C186
Zoro # G0785659
product price: $68.39
/pk 100, $0.68/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Tensile Strength 30 lb.
- Max. Bundle Dia. 4 in
- Material Metal Impregnated Polypropylene
- Temp. Range -40 to 115°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4S-C186
- Zoro # G0785659
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14-13/32" |
Width | 0.19" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.5 in |
Minimum Bundle Diameter (In.) | 0.13 |
Overall Length (In.) | 14.4 |
Minimum Bundle Diameter (mm) | 3.3 |
Maximum Bundle Diameter (In.) | 4 |
Body Width (mm) | 4.8 |
Maximum Bundle Diameter (mm) | 102 |
Body Width (In.) | 0.19 |
Overall Length (mm) | 366 |
Description
Cable Tie,14.4,Polypropylene,Blue,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250 (PLC4H-S25-TL)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1.5A, 250V AC (60627)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 (PLT2I-C186)
- PANDUIT Cable Tie, 11.5, Polypropylene, Blue, PK100 (PLT3S-C186)
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK (BT1.5M-XMR)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-470C)
- Panduit Cable Ties