Shop All Cable Ties
Panduit
Cable Tie, 11.81" L, Nylon, Black, PK100
Mfr # S12-50-C0
Zoro # G3111591
product price: $9.99
/pk 100, $0.10/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. 2.99 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S12-50-C0
- Zoro # G3111591
- UPC # 61305625814
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 11-13/16" |
Width | 0.19" |
Max. Bundle Dia. | 2.99 in |
Overall Length | 11.81 in |
Description
Cable Tie,11.81 In. L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4060604CH)
- RACO Fixed Position Box Mounting Bracket, NOVAL Accessory, Galvanized steel, Mounting Bracket (9001)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- GROTE 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3014)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK100 (S7-50-C0)
- PANDUIT 3-29/32" L, 3/32" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT1M-C00)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- NITE IZE 32" L Gear Tie OR PK 2 (GT32-31-2R3)
- Panduit Cable Ties