Shop All Cable Ties
Panduit
Cable Tie, 11.8", Nylon, White, PK250
Mfr # BT3LH-TL
Zoro # G0761892
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11-13/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 3 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BT3LH-TL
- Zoro # G0761892
- UPC # 7498341264
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 11-13/16" |
Width | 0.27" |
Max. Bundle Dia. | 3 in |
Overall Length | 11.8 in |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 120 lb. |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Cable Tie Duty | Light Heavy Duty |
Standards | CSA Certified, UL 62275, CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190 |
Indoor/Outdoor | Plenum |
Locking Style | Metal Locking Barb |
Basic Material | Nylon |
Design | Dome-top Head |
Thickness | 5/64" |
Application | General Purpose |
Product Class | Standard Cable & Wire Ties |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie,11.8 In.,Nylon,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A3AXFN24)
- 3M Displacement Connector, 22-18 AWG, PK50 (951X-BOTTLE)
- HARTING Han E 10 Pos. F Insert Screw (09330102701)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100S)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- PANDUIT 3/4" L, 5/8" W, natural Plastic Wire Clip, Package quantity: 100 (ACC19-A-C)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 (ACC38-A-M)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- Panduit Cable Ties