Shop All Cable Ties
Panduit
Cable Tie, 11.5"L, Nylon, Red, PK100
Mfr # PLT3S-C2
Zoro # G0785211
product price: $41.59
/pk 100, $0.42/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3S-C2
- Zoro # G0785211
- UPC # 7498354791
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-1/2" |
Width | 0.19" |
Max. Bundle Dia. | 3 in |
Overall Length | 11.5 in |
Description
Cable Tie,11.5 In.L,Nylon,Red,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN CONCEPT Panels, 40.20x40.20, White, Steel (CP4242)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- ETCON Audible Circuit Tracer (CT105)
- KABLE KONTROL L Type Wall Support Bracket - 4" Wide (KK-LHNG-4-EZ)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- PANDUIT 7-13/32" L, 0.19" W, Orange Plastic Cable Tie, Package quantity: 1000 (PLT2S-M3)
- PANDUIT 7-13/32" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000 (PLT2S-M4Y)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-15R0)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- PANDUIT Cable Tie Clamp, 15" L, Nylon, Black, PK50 (SC15-120-S25-L0)
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- Panduit Cable Ties