Shop All Cable Ties
Panduit
Cable Tie, 11.5"L, Nylon, Black, PK1000
Mfr # PLT3S-M00
Zoro # G0785333
product price: $252.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3S-M00
- Zoro # G0785333
- UPC # 7498354133
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-1/2" |
Width | 0.19" |
Max. Bundle Dia. | 3 in |
Overall Length | 11.5 in |
Maximum Bundle Diameter (In.) | 3 |
Body Width (mm) | 4.8 |
Body Width (In.) | 0.19 |
Overall Length (In.) | 11.5 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (mm) | 292 |
Maximum Bundle Diameter (mm) | 76 |
Minimum Bundle Diameter (In.) | 0.06 |
Description
Cable Tie,11.5 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0022)
- TEMPCO Thermocouple, Type K, HD (TMW00019)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4S-C00)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 (PLT2S-C00)
- PANDUIT Cable Tie, Min, 3.9in, Peek, Tbr, PK100 (PLT1M-C71)
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- GARDNER BENDER Gardner Bender 45-12BEADYW 12 in. Reusable Beaded Cable Tie - Yellow; 15 Pack (174666)
- Panduit Cable Ties