Shop All Cable Ties
Panduit
Cable Tie, 11.5L (292mm) Standard, Nylon
Mfr # PLT3S-M59
Zoro # G2769264
product price: $314.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-1/2 in
- Color Fluorescent Pink
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3S-M59
- Zoro # G2769264
- UPC # 7498328094
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-1/2 in |
Width | 0.19 in |
Max. Bundle Dia. | 3 in |
Overall Length | 11.5 in |
Depth | 11.50" |
Overall Length (In.) | 11.5 |
Overall Length (mm) | 292 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (In.) | 0.19 |
Maximum Bundle Diameter (In.) | 3 |
Body Width (mm) | 4.8 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (mm) | 76.2 |
Description
Cable Tie, 11.5L (292mm) Standard, Nylon, Fluorescent Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cam Switch 300Vac 12Amp K +Options (9003K2E005NA)
- SQUARE D Thermal Unit, 0.86 to 0.96A (A1.02)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- L.H. DOTTIE L.H. Dottie 2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH200BSS)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- PANDUIT Cable Tie, 15.1", Nylon, Black, PK1000 (BT4S-M30)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie NAT PK 50 (BC4LH-S25-L)
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (BT2I-M0)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- SOUTH MAIN HARDWARE 36-in 175-lb, Black, 25 Standard Nylon Tie (220246)
- Panduit Cable Ties