Shop All Cable Ties
Panduit
Cable Tie, 11.5L (292mm) Standard, Nylon
Mfr # PLT3S-M53
Zoro # G2800770
product price: $291.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-1/2 in
- Color Fluorescent Orange
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3S-M53
- Zoro # G2800770
- UPC # 7498328091
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-1/2 in |
Width | 0.19 in |
Max. Bundle Dia. | 3 in |
Overall Length | 11.5 in |
Depth | 11.50" |
Overall Length (In.) | 11.5 |
Maximum Bundle Diameter (In.) | 3 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (mm) | 4.8 |
Body Width (In.) | 0.19 |
Overall Length (mm) | 292 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (mm) | 76.2 |
Description
Cable Tie, 11.5L (292mm) Standard, Nylon, Fluorescent Orange
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500024W)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 (PLT3I-M)
- PANDUIT Cable Tie, 8.5", Nylon, White, PK500 (BC2S-S10-D)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- Panduit Cable Ties