Shop All Cable Ties
Panduit
Cable Tie, 11.5"L (292mm) Standard, Nylo
Mfr # PLT3S-M120
Zoro # G2797465
product price: $568.99
/pk 1000, $0.57/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 40 lb
- Max. Bundle Dia. 3 in
- Material Nylon 12
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3S-M120
- Zoro # G2797465
- UPC # 7498380668
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-1/2 in |
Width | 0.19 in |
Max. Bundle Dia. | 3 in |
Overall Length | 11.5 in |
Maximum Bundle Diameter (In.) | 3 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (mm) | 76 |
Body Width (In.) | 0.19 |
Overall Length (mm) | 292 |
Overall Length (In.) | 11.5 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 4.8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, Clip, Metal, PK25 (1TND8)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T30HC)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye (CM4S-L8)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRS4S-C4)
- Panduit Cable Ties